Skip Content
COVERALLS,HOODSUIT40CALSZ3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALLS,HOODSUIT40CALSZ3XL

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OBRFRTC4A3XL
  • Mfr. Model # FRTC4A3XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Material Cotton Blend
  • Colour Khaki
  • Item Flame-Resistant Coverall Kit
  • Size 3X-Large
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • Includes Coverall, Hood with Hard Cap
  • ATPV Rating 40.0 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Inseam 30"
  • Fits Chest Size 54" to 56"
  • Fits Waist Size 48 to 50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list