Skip Content
COVERALLS HOOD SEALED SEAM ELASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS HOOD SEALED SEAM ELASTIC

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCQC127T-XL
  • Mfr. Model # QC127T-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2293
  • Shipping Weight 0.61 lbs

Product Details

DuPont(TM) Tyvek(R) QC Coated polyethylene garment is used in the chemical industry for potential lightweight splash situations. Provide level B protection to your workers against spills, sprays and splashes of acid, bases, and other liquid chemicals.

Technical Specs

  • Colour Yellow
  • Item chemical resistant coveralls
  • Features Hood, Taped Seams
  • Material Tychem(R) 2000
  • Closure Type Zipper/Storm Flap/Taped Closure
  • Inseam 29-1/2"
  • Fabric Weight 2.5 oz./sq. yd.
  • Colour Family Yellows
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Fits Chest Size 41-1/4" - 44-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list