COVERALL,TYCHEM 2000,HOODED,TAPED,LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL,TYCHEM 2000,HOODED,TAPED,LG

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCQC127T-LG
  • Mfr. Model # QC127TYLLG000400
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2293
  • Shipping Weight 0.6 lbs

Product Details

DuPont(TM) Tyvek(R) QC Coated polyethylene garment is used in the chemical industry for potential lightweight splash situations. Provide level B protection to your workers against spills, sprays and splashes of acid, bases, and other liquid chemicals.

Technical Specs

  • Item DuPont Tychem QC Coverall
  • Colour Yellow
  • Seam Style Taped
  • Material Tychem(R) QC
  • Standards ASTM D1777, D3776, D3786, D1117, D5034, 16 CFR 1610 Class 1
  • Closure Type Zipper, Storm Flap with Adhesive
  • Fabric Weight 2.5 oz.
  • Inseam 28-1/2"
  • Fits Chest Size 38-1/4" - 41-3/4"
  • Fits Waist Size na
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list