Skip Content
COVERALLS HOOD ELASTIC FACE WRISTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS HOOD ELASTIC FACE WRISTS

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCBR127T-LG
  • Mfr. Model # BR127T-LG
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2293
  • Shipping Weight 2.03 lbs

Product Details

DuPont(TM) Tychem(R) BR Level B coverall with hood, elastic hood, wrist and ankles. Provides Level B chemical protection. Size large.

Technical Specs

  • Size Large
  • Colour Yellow
  • Item DuPont(TM) Tychem(R) BR Coverall
  • Seam Style Taped
  • Material Tychem(R) BR
  • Standards ASTM D1777, D3776, D751, D5597, D5034, 16 CFR 1610 Class 1
  • Fabric Weight 7.4 oz./sq. yd.
  • Fits Chest Size 39-1/2" - 43"
  • Closure Type Zipper
  • Inseam 29-1/2"
  • Fits Waist Size na
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list