Skip Content
COVERALLS HOOD ELAS,FACE,WRIST,ANKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS HOOD ELAS,FACE,WRIST,ANKL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCSL127T2X
  • Mfr. Model # SL127T2X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Size 2X-Large
  • Item Hooded Chemical Resistant Coveralls
  • Colour White
  • Features Elastic Wrists and Ankles
  • Material Tychem(R) 4000
  • Seam Style Sealed
  • Closure Type Zipper/Storm Flap
  • Standards ASTM D1777, D3776, D3786, D5034
  • Fits Chest Size 44-1/4" - 47-3/4"
  • Inseam 30-1/2"
  • Color Family Whites
  • Fits Waist Size 56"
  • Cuff Style Elastic
  • Fabric Weight 3.6 oz.
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list