Skip Content
COVERALLS GP ZIPPER FRONT XXXL WHIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS GP ZIPPER FRONT XXXL WHIT

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB49106
  • Mfr. Model # 49106
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2287
  • Shipping Weight 9.0 lbs

Product Details

Kleenguard general protection coveralls elastic back, wrists and ankles, without hood. Ideal for general industrial applications. Filters out many particles, resists water-based liquids. Breathable fabric for comfort and productivity. White, size 3XL.

Technical Specs

  • Colour White
  • Item Elastic Back,Wrists, and Ankles, w/o Hood
  • Features Elastic Back, Wrists and Ankles
  • Material SMS
  • Seam Style Serged
  • Fabric Weight 1.15 oz.
  • Standards ANSI/ISEA 101-1996, NFPA 99
  • Fits Chest Size 31-3/4"
  • Closure Type Zipper
  • Inseam 42"
  • Colour Family Whites
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list