Skip Content
COVERALLS GP WHITE MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS GP WHITE MEDIUM

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB49102
  • Mfr. Model # 49102
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2287
  • Shipping Weight 0.31 lbs

Product Details

Kleenguard general protection coveralls elastic back, wrists and ankles, without hood. Ideal for general industrial applications. Filters out many particles, resists water-based liquids. Breathable fabric for comfort and productivity. White, size medium.

Technical Specs

  • Colour White
  • Item Elastic Back,Wrists, and Ankles, w/o Hood
  • Size Medium
  • Material Breathable Particle Protection Coverall
  • Standards NFPA 99 for Antistatic Material
  • Closure Type Zipper Front
  • Ankle Style Elastic
  • Features Elastic Back, Wrists and Ankles
  • Seam Style Serged
  • Inseam 40"
  • Color Family Whites
  • Fits Chest Size 27"
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list