Skip Content
COVERALLS GP W/HOOD WHITE XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS GP W/HOOD WHITE XXL

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB49115
  • Mfr. Model # 49115
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2287
  • Shipping Weight 0.38 lbs

Product Details

Kleenguard general protection coveralls elastic back, wrists and ankles, hooded. Ideal for general industrial applications. Filters out many particles, resists water-based liquids. Breathable fabric for comfort and productivity. White, size XX-large.

Technical Specs

  • Item Elastic Back, Wrists and Ankles, Hooded
  • Colour White
  • Size 2X-Large
  • Material Breathable Particle Protection Coverall
  • Closure Type Zipper Front
  • Standards NFPA 99 for Antistatic Material
  • Ankle Style Elastic
  • Features Elastic Back, Wrists and Ankles, Hood
  • Seam Style Serged
  • Fits Chest Size 30"
  • Inseam 41"
  • Color Family Whites
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list