COVERALLS FULL CARBON X 6OZ TWILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS FULL CARBON X 6OZ TWILL

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1-9095MED
  • Mfr. Model # 1-9095MED
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2340
  • Shipping Weight 3.0 lbs

Product Details

CarbonX(R) FR coveralls, resistance to flame, sparks and molten metal, 6.0 ounce charcoal twill ATPv 8.6, size medium.

Technical Specs

  • Size Medium
  • Number of Pockets 4
  • Item Flame-Retardant Coverall
  • Closure Type Zipper
  • Fabric Weight 6 oz.
  • Cuff Style Snaps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list