Skip Content
COVERALLS FULL CARBON X 6OZ TWILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS FULL CARBON X 6OZ TWILL

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1-9095LGE
  • Mfr. Model # 1-9095LGE
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2340
  • Shipping Weight 3.0 lbs

Product Details

CarbonX(R) FR coveralls, resistance to flame, sparks and molten metal, 6.0 ounce charcoal twill ATPv 8.6, size large.

Technical Specs

  • Size Large
  • Number of Pockets 4
  • Item Flame-Retardant Coverall
  • Closure Type Zipper
  • Standards NFPA 2112
  • Cuff Style Snaps
  • Fabric Weight 6 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list