!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALLS FR W/REFLECTIVE RED 40

COVERALLS FR W/REFLECTIVE RED 40

CONDOR

COVERALLS FR W/REFLECTIVE RED 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS FR W/REFLECTIVE RED 40

COVERALLS FR W/REFLECTIVE RED 40

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDRWC2FRR40
  • Mfr. Model # WC2FRR40
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.94 lbs

Product Details

Red banwear FR coveralls. Two-way breakaway front zipper with storm flap, tunnel collar with velcro closure. 7 pockets. 9 oz. 88% cotton/12% high-tenacity nylon. RT80 featuring 3M(TM) Scotchlite(TM) reflective material - 8940 industrial wash flame resistant trim. Elasticized waist. True bi-swing action back. All metal thermally protected from skin. CSA Z96-09 Class 1 Level FR striping. CSA Z462-08. Size 40.

Technical Specs

  • ATPV Rating 12.7 cal/cm²
  • Colour Red
  • Item Flame-Retardant Coverall
  • Standards CSA Z462-08
  • Fits Waist Size 40"
  • Closure Type 2-Way Breakaway Front Zipper with Storm Flap
  • Fabric Weight 9 oz.
  • Size 40 Regular
  • Fits Chest Size 46-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list