COVERALLS FR W/REFLECTIVE ORNGE 62 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS FR W/REFLECTIVE ORNGE 62

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC2FROR62
  • Mfr. Model # WC2FROR62
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2333
  • Shipping Weight 1.86 lbs

Product Details

Orange banwear FR coveralls. Front zipper with snap-close storm flap, tunnel collar with velcro closure. 7 pockets. 9 oz. 88% cotton/12% high-tenacity nylon. 3M(TM) Scotchlite(TM) reflective material. Elasticized waist. True bi-swing action back. All metal thermally protected from skin. CSA Z96-09 Class 1 Level FR striping. Complies to CSA Z462-08. Size 62.

Technical Specs

  • Material 88% Cotton, 12% High-Tenacity Nylon
  • Colour Orange
  • Item Flame-Retardant Coverall
  • Number of Pockets 7
  • Size 62 Regular
  • Standards CSA Z462-08
  • Closure Type Zipper with Storm Flap
  • ATPV Rating 12.7 cal/cm²
  • Fabric Weight 9 oz.
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 68-1/2"
  • Fits Waist Size 62"
  • Cuff Style Snap Closure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list