Skip Content
COVERALLS FR W/REFLECTIVE ORNGE 44 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS FR W/REFLECTIVE ORNGE 44

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC2FROR44
  • Mfr. Model # WC2FROR44
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2333
  • Shipping Weight 3.23 lbs

Product Details

Orange banwear FR coveralls. Front zipper with snap-close storm flap, tunnel collar with velcro closure. 7 pockets. 9 oz. 88% cotton/12% high-tenacity nylon. 3M(TM) Scotchlite(TM) reflective material. Elasticized waist. True bi-swing action back. All metal thermally protected from skin. CSA Z96-09 Class 1 Level FR striping. Complies to CSA Z462-08. Size 44.

Technical Specs

  • Material 88% Cotton, 12% High-Tenacity Nylon
  • Item Flame-Retardant Coverall
  • Colour Orange
  • Number of Pockets 7
  • Size 44 Regular
  • Closure Type Zipper with Storm Flap
  • Standards CSA Z462-08
  • ATPV Rating 12.7 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 50"
  • Fits Waist Size 44"
  • Fabric Weight 9 oz.
  • Cuff Style Snap Closure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list