Skip Content
COVERALLS FR W/REFLECTIVE BLUE 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS FR W/REFLECTIVE BLUE 48

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC2FRB48
  • Mfr. Model # WC2FRB48
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2333
  • Shipping Weight 3.65 lbs

Product Details

Blue banwear FR coveralls, two-way breakaway front zipper with storm flap, tunnel collar with velcro closure. 7 pockets. 9 oz. 88% cotton/12% high-tenacity nylon. RT80 featuring 3M(TM) Scotchlite(TM) reflective material - 8940 industrial wash flame resistant trim. Elasticized waist. True bi-swing action back. All metal thermally protected from skin. CSA Z96-09 Class 1 Level FR striping. CSA Z462-08. Size 48.

Technical Specs

  • Size 48 Regular
  • Item Flame-Retardant Coverall
  • Number of Pockets 7
  • Colour Royal Blue
  • Material 88% Cotton, 12% High-Tenacity Nylon
  • Standards CSA Z462-08
  • Closure Type 2-Way Breakaway Front Zipper with Storm Flap
  • ATPV Rating 12.7 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 9 oz.
  • Fits Chest Size 54"
  • Fits Waist Size 48"
  • Color Family Blue
  • Cuff Style Snap Closure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list