Skip Content
COVERALLS FR W/REFLECTIVE BLUE 44 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS FR W/REFLECTIVE BLUE 44

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC2FRB44
  • Mfr. Model # WC2FRB44
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2333
  • Shipping Weight 3.13 lbs

Product Details

Blue banwear FR coveralls, two-way breakaway front zipper with storm flap, tunnel collar with velcro closure. 7 pockets. 9 oz. 88% cotton/12% high-tenacity nylon. RT80 featuring 3M(TM) Scotchlite(TM) reflective material - 8940 industrial wash flame resistant trim. Elasticized waist. True bi-swing action back. All metal thermally protected from skin. CSA Z96-09 Class 1 Level FR striping. CSA Z462-08. Size 44.

Technical Specs

  • Colour Royal Blue
  • Item Flame-Retardant Coverall
  • Material 88% Cotton, 12% High-Tenacity Nylon
  • Standards CSA Z462-08
  • Number of Pockets 7
  • Closure Type 2-Way Breakaway Front Zipper with Storm Flap
  • Size 44 Regular
  • ATPV Rating 12.7 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 9 oz.
  • Fits Waist Size 44"
  • Fits Chest Size 50"
  • Cuff Style Snap Closure
  • Color Family Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list