COVERALLS FR W/REFLECTIVE BLUE 42T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS FR W/REFLECTIVE BLUE 42T

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC2FRB42T
  • Mfr. Model # WC2FRB42T
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2333
  • Shipping Weight 3.1 lbs

Product Details

Blue banwear FR coveralls, two-way breakaway front zipper with storm flap, tunnel collar with velcro closure. 7 pockets. 9 oz. 88% cotton/12% high-tenacity nylon. RT80 featuring 3M(TM) Scotchlite(TM) reflective material - 8940 industrial wash flame resistant trim. Elasticized waist. True bi-swing action back. All metal thermally protected from skin. CSA Z96-09 Class 1 Level FR striping. CSA Z462-08. Size 42 Long.

Technical Specs

  • Item Flame-Retardant Coverall
  • Colour Royal Blue
  • Material 88% Cotton, 12% High-Tenacity Nylon
  • Number of Pockets 7
  • Size 42 Tall
  • ATPV Rating 12.7 cal/cm²
  • Standards CSA Z462-08
  • Closure Type 2-Way Breakaway Front Zipper with Storm Flap
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 9 oz.
  • Fits Chest Size 48-1/2"
  • Fits Waist Size 42"
  • Colour Family Blues
  • Cuff Style Snap Closure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list