COVERALLS FR W/REFLECTIVE BLUE 40T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS FR W/REFLECTIVE BLUE 40T

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC2FRB40T
  • Mfr. Model # WC2FRB40T
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2333
  • Shipping Weight 1.4 lbs

Product Details

Blue banwear FR coveralls, two-way breakaway front zipper with storm flap, tunnel collar with velcro closure. 7 pockets. 9 oz. 88% cotton/12% high-tenacity nylon. RT80 featuring 3M(TM) Scotchlite(TM) reflective material - 8940 industrial wash flame resistant trim. Elasticized waist. True bi-swing action back. All metal thermally protected from skin. CSA Z96-09 Class 1 Level FR striping. CSA Z462-08. Size 40 Long.

Technical Specs

  • Item Flame-Retardant Coverall
  • Material 88% Cotton, 12% High-Tenacity Nylon
  • Colour Royal Blue
  • Size 40 Tall
  • Number of Pockets 7
  • Standards CSA Z462-08
  • Closure Type 2-Way Breakaway Front Zipper with Storm Flap
  • Fabric Weight 9 oz.
  • ATPV Rating 12.7 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 44-1/2"
  • Fits Waist Size 38-1/2"
  • Colour Family Blues
  • Cuff Style Snap Closure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list