COVERALLS FR W/REFLECTIVE BLUE 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS FR W/REFLECTIVE BLUE 40

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC2FRB40
  • Mfr. Model # WC2FRB40
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2333
  • Shipping Weight 3.04 lbs

Product Details

Blue banwear FR coveralls, two-way breakaway front zipper with storm flap, tunnel collar with velcro closure. 7 pockets. 9 oz. 88% cotton/12% high-tenacity nylon. RT80 featuring 3M(TM) Scotchlite(TM) reflective material - 8940 industrial wash flame resistant trim. Elasticized waist. True bi-swing action back. All metal thermally protected from skin. CSA Z96-09 Class 1 Level FR striping. CSA Z462-08. Size 40.

Technical Specs

  • Colour Royal Blue
  • Item Flame-Retardant Coverall
  • Material 88% Cotton, 12% High-Tenacity Nylon
  • Number of Pockets 7
  • Standards CSA Z462-08
  • Size 40 Regular
  • Closure Type 2-Way Breakaway Front Zipper with Storm Flap
  • ATPV Rating 12.7 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 9 oz.
  • Fits Chest Size 46-1/2"
  • Fits Waist Size 40"
  • Cuff Style Snap Closure
  • Colour Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list