Skip Content
COVERALLS FR ORANGE  HI-VIS 42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS FR ORANGE HI-VIS 42

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC4FROR42
  • Mfr. Model # WC4FROR42
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Product Details

Orange high visibility Banwear FR coveralls. Two-way breakaway front zipper with storm flap, tunnel collar with velcro closure. 7 pockets. 7 oz. 88% cotton/12% high tenacity nylon. Elasticized waist with true bi-swing action back. RT80 featuring 3M(TM) Scotchlite(TM) reflective material - 8940 industrial wash flame resistant trim. CAN/CSAZ96-09 Class 1 Level FR striping. CSA Z462-08, CAN/CGSB 155.20-2000 , NFPA2112-2007, NFPA70E-2009, ASTM F1506-08, HRC 2 (ATPV rating 9.6 cal/cm2). Size 42.

Technical Specs

  • Colour High Visibility Orange
  • Item Flame-Retardant Coverall
  • Number of Pockets 7
  • Material 88% Cotton, 12% High-Tenacity Nylon
  • Standards CSA Z462-08, CAN/CGSB 155.20-2000, NFPA2112-2007 (UL Certified), NFPA70E-2009, ASTM F1506-08
  • Size 42 Regular
  • Closure Type 2-Way Breakaway Front Zipper with Storm Flap
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 48-1/2"
  • Fits Waist Size 42"
  • Fabric Weight 7 oz.
  • ATPV Rating 9.6 cal/cm²
  • Cuff Style Snaps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list