COVERALLS FR ORANGE  HI-VIS 40T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALLS FR ORANGE HI-VIS 40T

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC4FROR40T
  • Mfr. Model # WC4FROR40T
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.405 lbs

Product Details

Orange high visibility Banwear FR coveralls. Two-way breakaway front zipper with storm flap, tunnel collar with velcro closure. 7 pockets. 7 oz. 88% cotton/12% high tenacity nylon. Elasticized waist with true bi-swing action back. RT80 featuring 3M(TM) Scotchlite(TM) reflective material - 8940 industrial wash flame resistant trim. CAN/CSAZ96-09 Class 1 Level FR striping. CSA Z462-08, CAN/CGSB 155.20-2000 , NFPA2112-2007, NFPA70E-2009, ASTM F1506-08, HRC 2 (ATPV rating 9.6 cal/cm2). Size 40 Long.

Technical Specs

  • Colour High Visibility Orange
  • Item Flame-Retardant Coverall
  • Material 88% Cotton, 12% High-Tenacity Nylon
  • Number of Pockets 7
  • Size 40 Tall
  • Hazard Risk Category (HRC) 2
  • Closure Type 2-Way Breakaway Front Zipper with Storm Flap
  • Standards CSA Z462-08, CAN/CGSB 155.20-2000, NFPA2112-2007 (UL Certified), NFPA70E-2009, ASTM F1506-08
  • ATPV Rating 9.6 cal/cm²
  • Fits Chest Size 46-1/2"
  • Fabric Weight 7 oz.
  • Fits Waist Size 40"
  • Cuff Style Snaps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list