Skip Content
COVERALLS FR ORANGE  HI-VIS 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS FR ORANGE HI-VIS 36

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC4FROR36
  • Mfr. Model # WC4FROR36
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Product Details

Orange high visibility Banwear FR coveralls. Two-way breakaway front zipper with storm flap, tunnel collar with velcro closure. 7 pockets. 7 oz. 88% cotton/12% high tenacity nylon. Elasticized waist with true bi-swing action back. RT80 featuring 3M(TM) Scotchlite(TM) reflective material - 8940 industrial wash flame resistant trim. CAN/CSAZ96-09 Class 1 Level FR striping. CSA Z462-08, CAN/CGSB 155.20-2000 , NFPA2112-2007, NFPA70E-2009, ASTM F1506-08, HRC 2 (ATPV rating 9.6 cal/cm2). Size 36.

Technical Specs

  • Colour High Visibility Orange
  • Item Flame-Retardant Coverall
  • Material 88% Cotton, 12% High-Tenacity Nylon
  • Size 36 Regular
  • Number of Pockets 7
  • Standards CSA Z462-08, CAN/CGSB 155.20-2000, NFPA2112-2007 (UL Certified), NFPA70E-2009, ASTM F1506-08
  • Closure Type 2-Way Breakaway Front Zipper with Storm Flap
  • ATPV Rating 9.6 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 42-1/2"
  • Fits Waist Size 36"
  • Fabric Weight 7 oz.
  • Cuff Style Snaps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list