Skip Content
COVERALLS FR NOMEX BLUE 64T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS FR NOMEX BLUE 64T

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC1FRB64T
  • Mfr. Model # WC1FRB64T
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2331
  • Shipping Weight 3.04 lbs

Product Details

Royal blue 6 oz. Nomex IIIA fire resistant coveralls. 2-way breakaway front zipper w/storm flap, tunnel collar w/velcro closure. 7 pockets. Hook and loop adjustable cuff. True bi-swing action back. 3M(TM) Scotchlite(TM) reflective material with 9740 industrial wash flame resistant trim. RT80 w/3M(TM), CAN/CSAZ96-09 Class 1 Level FR striping. CSA Z462-08, CGSB155.20-2000, CGSB 155.22-97, NFPA2112-2007, NFPA70E-2009, ASTM F1506-08, EN531, and OSHA1910.269. HRC:1 ATPV 5.6 cal/cm2). Size 64 Long.

Technical Specs

  • Colour Royal Blue
  • Material 100% Nomex
  • Item Flame-Retardant Coverall
  • Number of Pockets 7
  • Standards CSA Z462-08
  • ATPV Rating 5.6 cal/cm²
  • Size 64 Tall
  • Closure Type 2-Way Breakaway Front Zipper with Storm Flap
  • Hazard Risk Category (HRC) 1
  • Fits Chest Size 70-1/2"
  • Fabric Weight 6 oz.
  • Fits Waist Size 64"
  • Color Family Blue
  • Cuff Style Concealed Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list