Skip Content
COVERALLS FR NOMEX BLUE 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS FR NOMEX BLUE 60

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC1FRB60
  • Mfr. Model # WC1FRB60
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2331
  • Shipping Weight 2.82 lbs

Product Details

Royal blue 6 oz. Nomex IIIA fire resistant coveralls. 2-way breakaway front zipper w/storm flap, tunnel collar w/velcro closure. 7 pockets. Hook and loop adjustable cuff. True bi-swing action back. 3M(TM) Scotchlite(TM) reflective material with 9740 industrial wash flame resistant trim. RT80 w/3M(TM), CAN/CSAZ96-09 Class 1 Level FR striping. CSA Z462-08, CGSB155.20-2000, CGSB 155.22-97, NFPA2112-2007, NFPA70E-2009, ASTM F1506-08, EN531, and OSHA1910.269. HRC:1 ATPV 5.6 cal/cm2). Size 60.

Technical Specs

  • Item Flame-Retardant Coverall
  • Colour Royal Blue
  • Material 100% Nomex
  • Number of Pockets 7
  • Size 60 Regular
  • Hazard Risk Category (HRC) 1
  • ATPV Rating 5.6 cal/cm²
  • Standards CSA Z462-08
  • Closure Type 2-Way Breakaway Front Zipper with Storm Flap
  • Fabric Weight 6 oz.
  • Fits Waist Size 60"
  • Fits Chest Size 66-1/2"
  • Color Family Blue
  • Cuff Style Concealed Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list