Skip Content
COVERALLS FR NOMEX BLUE 56T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COVERALLS FR NOMEX BLUE 56T

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC1FRB56T
  • Mfr. Model # WC1FRB56T
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2331
  • Shipping Weight 2.74 lbs

Product Details

Royal blue 6 oz. Nomex IIIA fire resistant coveralls. 2-way breakaway front zipper w/storm flap, tunnel collar w/velcro closure. 7 pockets. Hook and loop adjustable cuff. True bi-swing action back. 3M(TM) Scotchlite(TM) reflective material with 9740 industrial wash flame resistant trim. RT80 w/3M(TM), CAN/CSAZ96-09 Class 1 Level FR striping. CSA Z462-08, CGSB155.20-2000, CGSB 155.22-97, NFPA2112-2007, NFPA70E-2009, ASTM F1506-08, EN531, and OSHA1910.269. HRC:1 ATPV 5.6 cal/cm2). Size 56 Long.

Technical Specs

  • Item Flame-Retardant Coverall
  • Colour Blue
  • Material 100% Nomex(R)
  • Number of Pockets 0
  • Size 56 Tall
  • Hazard Risk Category (HRC) 1
  • Standards CSA Z462-08
  • ATPV Rating 0
  • Closure Type 2-Way Breakaway Front Zipper w/ Storm Flap
  • Fabric Weight 0
  • Fits Waist Size 56-1/2"
  • Color Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list