Skip Content
COVERALLS FR NOMEX BLUE 50T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COVERALLS FR NOMEX BLUE 50T

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC1FRB50T
  • Mfr. Model # WC1FRB50T
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2331
  • Shipping Weight 2.5 lbs

Product Details

Royal blue 6 oz. Nomex IIIA fire resistant coveralls. 2-way breakaway front zipper w/storm flap, tunnel collar w/velcro closure. 7 pockets. Hook and loop adjustable cuff. True bi-swing action back. 3M(TM) Scotchlite(TM) reflective material with 9740 industrial wash flame resistant trim. RT80 w/3M(TM), CAN/CSAZ96-09 Class 1 Level FR striping. CSA Z462-08, CGSB155.20-2000, CGSB 155.22-97, NFPA2112-2007, NFPA70E-2009, ASTM F1506-08, EN531, and OSHA1910.269. HRC:1 ATPV 5.6 cal/cm2). Size 50 Long.

Technical Specs

  • Item Flame-Retardant Coverall
  • Colour Blue
  • Material 100% Nomex(R)
  • Size 50 Tall
  • Number of Pockets 0
  • Closure Type 2-Way Breakaway Front Zipper w/ Storm Flap
  • Standards CSA Z462-08
  • ATPV Rating 0
  • Hazard Risk Category (HRC) 1
  • Fabric Weight 0
  • Fits Chest Size 54"
  • Fits Waist Size 50-1/2"
  • Color Family Blue
  • Cuff Style Concealed Snap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List