Skip Content
COVERALLS FR NOMEX BLUE 38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS FR NOMEX BLUE 38

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC1FRB38
  • Mfr. Model # WC1FRB38
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2331
  • Shipping Weight 1.9 lbs

Product Details

Royal blue 6 oz. Nomex IIIA fire resistant coveralls. 2-way breakaway front zipper w/storm flap, tunnel collar w/velcro closure. 7 pockets. Hook and loop adjustable cuff. True bi-swing action back. 3M(TM) Scotchlite(TM) reflective material with 9740 industrial wash flame resistant trim. RT80 w/3M(TM), CAN/CSAZ96-09 Class 1 Level FR striping. CSA Z462-08, CGSB155.20-2000, CGSB 155.22-97, NFPA2112-2007, NFPA70E-2009, ASTM F1506-08, EN531, and OSHA1910.269. HRC:1 ATPV 5.6 cal/cm2). Size 38.

Technical Specs

  • Item Flame-Retardant Coverall
  • Colour Blue
  • Material 100% Nomex(R)
  • Standards CSA Z462-08
  • Size 38 Regular
  • Number of Pockets 0
  • Closure Type 2-Way Breakaway Front Zipper w/ Storm Flap
  • Hazard Risk Category (HRC) 1
  • ATPV Rating 0
  • Fabric Weight 0
  • Fits Waist Size 38-1/2"
  • Colour Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list