Skip Content
COVERALLS FR 7OZ RB W/REFLECTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COVERALLS FR 7OZ RB W/REFLECTIVE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC3FRB60T
  • Mfr. Model # WC3FRB60T
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2333
  • Shipping Weight 1.38 lbs

Product Details

FR coveralls feature two-way breakaway front zipper with storm flap, tunnel collar with velcro closure, two front upper pockets with hidden snap closure, two lower front patch pockets with side access vents, two large back pockets - one with a tool pocket on the rear right leg. CAN/CSAZ96-09 Class 1 Level FR striping. Complies with: CAN/CGSB 155.20-2000,CAN/CSA Z462-08, NFPA 2112-2007 (UL certified), NFPA70E-2009, ASTM F1506-08, HRC: 2 (ATPV rating 9.6 cal/cm2). Blue. Size 60T.

Technical Specs

  • Item Coveralls
  • Size 60" Tall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list