COVERALLS  FLASH 8CAL/2CM BL SZ LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS FLASH 8CAL/2CM BL SZ LGE

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALACCA8BL-LGE
  • Mfr. Model # ACCA8BL-LGE
  • UNSPSC # 46181518
  • CATALOGUE PAGE # 2351
  • Shipping Weight 2.23 lbs

Product Details

8 cal/cm2 * 12 cal/cm2 ATPV ratings. Made from arc flash resistant, Indura Ultra Soft(R). Sewn with Nomex(R) thread. Full cut with set in sleeves. FR hook and pile front closure. 30 inch inseam. Expansion back. 2-ply Nomex(R) wristlets. Hook and pile cuff opening. Meets current CSA Z462 and NFPA 70E standards and the flammability requirements. All are CE 0129 certified.

Technical Specs

  • Colour Navy
  • Item Flame-Resistant Coverall
  • Number of Pockets 0
  • Material Cotton
  • Standards ASTM F1506, NFPA 70E
  • Closure Type Hook-and-Pile
  • Size Large
  • ATPV Rating 8.0 cal/cm²
  • Fabric Weight 9 oz.
  • Fits Chest Size 38" to 40"
  • Inseam 29"
  • Colour Family Blues
  • Sleeve Length 35"
  • Fits Waist Size 40"
  • Cuff Style Elastic Wrists, Hook, Loop Ankles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list