Skip Content
COVERALLS FLASH 11CAL/CM2 SZ LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS FLASH 11CAL/CM2 SZ LGE

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALACCA11BL-LGE
  • Mfr. Model # ACCA11BL-LGE
  • UNSPSC # 46181518
  • CATALOGUE PAGE # 2351
  • Shipping Weight 4.0 lbs

Product Details

8 cal/cm2 * 12 cal/cm2 ATPV ratings. Made from arc flash resistant, Indura Ultra Soft(R). Sewn with Nomex(R) thread. Full cut with set in sleeves. FR hook and pile front closure. 30 inch inseam. Expansion back. 2-ply Nomex(R) wristlets. Hook and pile cuff opening. Meets current CSA Z462 and NFPA 70E standards and the flammability requirements. All are CE 0129 certified.

Technical Specs

  • Colour Navy
  • Item Flame-Resistant Coverall
  • Size Large
  • Material Cotton
  • Closure Type Hook-and-Pile
  • Standards ASTM F1506, NFPA 70E
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 12.0 cal/cm²
  • Color Family Blue
  • Fabric Weight 9 oz.
  • Cuff Style Elastic Wrists, Hook, Loop Ankles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list