Skip Content
COVERALLS FIRE RES ZIP W/HD+ELAS L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS FIRE RES ZIP W/HD+ELAS L

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB45323
  • Mfr. Model # 45323
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2292
  • Shipping Weight 0.49 lbs

Product Details

Fire resistant finished coveralls, large.

Technical Specs

  • Size Medium
  • Material FR Treated Cellulosic and Polyester Spun Lace
  • Item Flame-Resistant Coverall
  • Colour Blue
  • Standards ANSI/ISEA 101-1996, CAN/CGSB-155.20-2000, NFPA 701, NFPA 99
  • Closure Type Zipper
  • Fabric Weight 7 oz.
  • Inseam 30"
  • Fits Waist Size 42"
  • Sleeve Length 35-1/2"
  • Fits Chest Size 42" - 44"
  • Cuff Style Elastic
  • Color Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list