Skip Content
COVERALLS DUCK REFLECTIVE NAVY XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COVERALLS DUCK REFLECTIVE NAVY XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWCQ5NYR-XL
  • Mfr. Model # WCQ5NYR-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2305
  • Shipping Weight 4.38 lbs

Product Details

Insulated work coveralls with reflective strips.2 way brass zipper front with snap closures on wind flap. 2 way leg zipper to waist for easy on/off. Hammer loop and leg tool pockets. Recessed knit storm cuffs on inner sleeves. Action back for easy movements. Reflective striped on front of jacket and meet to X on back and around leg cuffs. Lined.

Technical Specs

  • Item Coverall
  • Colour Navy
  • Closure Type Zipper
  • Material Cotton Duck
  • Size X-Large
  • Lining Material 8 oz. Polyester Fill
  • Inseam 31"
  • Fits Waist Size 42"
  • Number of Outside Pockets 6
  • Gender Unisex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list