COVERALLS DUCK REFLECTIVE NAVY 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALLS DUCK REFLECTIVE NAVY 4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWCQ5NYR4X
  • Mfr. Model # WCQ5NYR4X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2305
  • Shipping Weight 4.6 lbs

Product Details

Insulated work coveralls with reflective strips.2 way brass zipper front with snap closures on wind flap. 2 way leg zipper to waist for easy on/off. Hammer loop and leg tool pockets. Recessed knit storm cuffs on inner sleeves. Action back for easy movements. Reflective striped on front of jacket and meet to X on back and around leg cuffs. Lined.

Technical Specs

  • Item Coverall
  • Colour Navy
  • Material Cotton Duck
  • Closure Type Zipper
  • Size 4X-Large
  • Lining Material 8 oz. Polyester Fill
  • Fabric Weight 11 oz.
  • Inseam 31"
  • Fits Waist Size 54"
  • Gender Unisex
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list