Skip Content
COVERALLS DUCK REFLECTIVE NAVY 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COVERALLS DUCK REFLECTIVE NAVY 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWCQ5NYR3X
  • Mfr. Model # WCQ5NYR3X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2305
  • Shipping Weight 4.6 lbs

Product Details

Insulated work coveralls with reflective strips.2 way brass zipper front with snap closures on wind flap. 2 way leg zipper to waist for easy on/off. Hammer loop and leg tool pockets. Recessed knit storm cuffs on inner sleeves. Action back for easy movements. Reflective striped on front of jacket and meet to X on back and around leg cuffs. Lined.

Technical Specs

  • Colour Navy
  • Item Coverall
  • Material Cotton Duck
  • Size 3X-Large
  • Inseam 31"
  • Lining Material 8 oz. Polyester Fill
  • Closure Type Zipper
  • Gender Unisex
  • Fits Waist Size 50"
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list