COVERALLS DUCK COTTON BROWN 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALLS DUCK COTTON BROWN 5XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC5BR5X
  • Mfr. Model # WC5BR5X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2311
  • Shipping Weight 3.2 lbs

Product Details

Cotton duck bib overalls. Leg zipper to the knee for easy on/off. High back with elastic suspenders for ease of movement. 2 compartments chest pockets, 2 waist, 2 back pockets. Hammer loop and leg tool pockets. Double reinforced knees. Unlined.

Technical Specs

  • Item Coverall
  • Colour Desert Sand Brown
  • Size 5X-Large
  • Material 88% Cotton/12% HT Nylon
  • Standards CSA Z462-08
  • Closure Type Zipper w/Storm Flap
  • Inseam 31"
  • Fabric Weight 11 oz.
  • Gender Unisex
  • Number of Outside Pockets 6
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list