Skip Content
COVERALLS DUCK COTTON BROWN 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COVERALLS DUCK COTTON BROWN 4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC5BR4X
  • Mfr. Model # WC5BR4X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2311
  • Shipping Weight 3.2 lbs

Product Details

Cotton duck bib overalls. Leg zipper to the knee for easy on/off. High back with elastic suspenders for ease of movement. 2 compartments chest pockets, 2 waist, 2 back pockets. Hammer loop and leg tool pockets. Double reinforced knees. Unlined.

Technical Specs

  • Item Coverall
  • Material 88% Cotton/12% HT Nylon
  • Size 4X-Large
  • Standards CSA Z462-08
  • Colour Desert Sand Brown
  • Closure Type Zipper w/Storm Flap
  • Number of Outside Pockets 6
  • Gender Unisex
  • Inseam 31"
  • Fabric Weight 11 oz.
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list