COVERALLS DUCK COTTON BROWN 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COVERALLS DUCK COTTON BROWN 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWC5BR3X
  • Mfr. Model # WC5BR3X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2311
  • Shipping Weight 3.2 lbs

Product Details

Cotton duck bib overalls. Leg zipper to the knee for easy on/off. High back with elastic suspenders for ease of movement. 2 compartments chest pockets, 2 waist, 2 back pockets. Hammer loop and leg tool pockets. Double reinforced knees. Unlined.

Technical Specs

  • Item Coverall
  • Colour Desert Sand Brown
  • Material 88% Cotton/12% HT Nylon
  • Size 3X-Large
  • Closure Type Zipper w/Storm Flap
  • Standards CSA Z462-08
  • Inseam 31"
  • Number of Outside Pockets 6
  • Hammer Loop Yes
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list