Skip Content
COVERALLS DISPOSABLE GEN AIR WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COVERALLS DISPOSABLE GEN AIR WHITE

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON85596/MED
  • Mfr. Model # 85596/MED
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2292
  • Shipping Weight 20.0 lbs

Product Details

North-Gen Air is made of revolutionary soft fabric that is lint free. This material also protects the user from dusts and minor chemical splashes.

Technical Specs

  • Colour White
  • Item Disposable Coverall, North-Gen Air (White)
  • Material Nonwoven Breathable
  • Standards CE Type 5/6, Meets Nuclear Particle Test, EN 1073-2
  • Cuff Style Knit
  • Fabric Weight 50 g
  • Closure Type Storm Flap
  • Ankle Style Elastic