COVERALLS DISPOSABLE FR GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COVERALLS DISPOSABLE FR GREEN

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON25596/LGE
  • Mfr. Model # 25596/LGE
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2292
  • Shipping Weight 0.45 lbs

Product Details

North-Gen FR is also made form a non-woven breathable material with a flame resistant treatment. The North-Gen FR is not made to be used in fire fighting or Arc-Flash applications.

Technical Specs

  • Colour Green
  • Item Disposable Coverall, North-Gen FR (Green)
  • Material Nonwoven Breathable
  • Standards CE Type 5/6, EN533 Index 1
  • Cuff Style Elastic
  • Closure Type Storm Flap
  • Ankle Style Elastic