Skip Content
COVERALLS DISP PP HOOD WHT M PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS DISP PP HOOD WHT M PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W767
  • Mfr. Model # 26W767
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.33 lbs

Product Details

Hooded Disposable Coveralls,Size M,Polypropylene,White,Ankle Style Elastic,Elastic Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 25-3/8 In.,Fits Waist Size 25-3/8 In.,Inseam 29-1/8 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Item Disposable Coverall
  • Material Polypropylene
  • Colour White
  • Size Medium
  • Fabric Weight 1.39 oz.
  • Closure Type Zipper
  • Seam Style Serged
  • Inseam 29-1/8"
  • Fits Waist Size 25-3/8"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Elastic Face, Wrists, and Ankles
  • Fits Chest Size 25-3/8"
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list