COVERALLS DISP PP HOOD WHT 5XL PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS DISP PP HOOD WHT 5XL PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W773
  • Mfr. Model # 26W773
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.33 lbs

Product Details

Hooded Disposable Coveralls,Size 5XL,Polypropylene,White,Ankle Style Elastic,Elastic Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 35-3/8 In.,Fits Waist Size 35-3/8 In. (Waist Width),Inseam 34-15/16 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Colour White
  • Seam Style Serged
  • Item Disposable Coverall
  • Material Polypropylene
  • Closure Type Zipper
  • Cuff Style Elastic
  • Fabric Weight 1.39 oz.
  • Inseam 34-15/16"
  • Ankle Style Elastic
  • Fits Waist Size 35-3/8"
  • Features Elastic Face, Wrists, and Ankles
  • Fits Chest Size 35-3/8"
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list