Skip Content
COVERALLS DISP PP HOOD WHT 2XL PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS DISP PP HOOD WHT 2XL PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W770
  • Mfr. Model # 26W770
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.33 lbs

Product Details

Hooded Disposable Coveralls,Size 2XL,Polypropylene,White,Ankle Style Elastic,Elastic Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 30-1/4 In.,Fits Waist Size 30-1/4 In.,Inseam 31-23/32 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Colour White
  • Item Disposable Coverall
  • Material Polypropylene
  • Size 2X-Large
  • Seam Style Serged
  • Closure Type Zipper
  • Fabric Weight 1.39 oz.
  • Inseam 31-23/32"
  • Fits Waist Size 30-1/4"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Elastic Face, Wrists, and Ankles
  • Fits Chest Size 30-1/4"
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list