COVERALLS DISP OPN CUF WT 2XL PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COVERALLS DISP OPN CUF WT 2XL PK 25

CONDOR

Web Price : $47.33 / PACKAGE

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W754
  • Mfr. Model # 26W754
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.79 lbs

Product Details

Collared Disposable Coveralls,Size 2XL,Polypropylene,White,Ankle Style Open,Open Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 30-1/4 In.,Fits Waist Size 30-1/4 In.,Inseam 31-23/32 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Item Disposable Coverall
  • Colour White
  • Material Polypropylene
  • Seam Style Serged
  • Fabric Weight 1.39 oz.
  • Closure Type Zipper
  • Inseam 31-23/32"
  • Cuff Style Open
  • Fits Waist Size 30-1/4"
  • Ankle Style Open
  • Features Open Wrists and Ankles
  • Fits Chest Size 30-1/4"
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list