COVERALLS DISP OPN CUF BLU 2XL PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS DISP OPN CUF BLU 2XL PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W810
  • Mfr. Model # 26W810
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.79 lbs

Product Details

Collared Disposable Coveralls,Size 2XL,Polypropylene,Blue,Ankle Style Open,Open Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 30-1/4 In.,Fits Waist Size 30-1/4 In.,Inseam 31-23/32 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Colour Blue
  • Item Disposable Coverall
  • Material Polypropylene
  • Closure Type Zipper
  • Seam Style Serged
  • Fabric Weight 1.39 oz.
  • Cuff Style Open
  • Fits Waist Size 30-1/4"
  • Inseam 31-23/32"
  • Ankle Style Open
  • Features Open Wrists and Ankles
  • Colour Family Blues
  • Fits Chest Size 30-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list