COVERALLS DISP OPEN CUFF WT S PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS DISP OPEN CUFF WT S PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W750
  • Mfr. Model # 26W750
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.79 lbs

Product Details

Collared Disposable Coveralls,Size S,Polypropylene,White,Ankle Style Open,Open Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 23-3/4 In.,Fits Waist Size 23-3/4 In. (Waist Width),Inseam 28-5/8 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Colour White
  • Item Disposable Coverall
  • Material Polypropylene
  • Seam Style Serged
  • Closure Type Zipper
  • Fabric Weight 1.39 oz.
  • Inseam 28-5/8"
  • Fits Waist Size 23-3/4"
  • Cuff Style Open
  • Ankle Style Open
  • Features Open Wrists and Ankles
  • Fits Chest Size 23-3/4"
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list