COVERALLS DISP OPEN CUF WT XL PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS DISP OPEN CUF WT XL PK 25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W753
  • Mfr. Model # 26W753
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.79 lbs

Product Details

Collared Disposable Coveralls,Size XL,Polypropylene,White,Ankle Style Open,Open Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 28-5/8 In.,Fits Waist Size 28-5/8 In.,Inseam 30-11/16 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Colour White
  • Material Polypropylene
  • Item Disposable Coverall
  • Seam Style Serged
  • Closure Type Zipper
  • Fabric Weight 1.39 oz.
  • Fits Waist Size 28-5/8"
  • Inseam 30-11/16"
  • Cuff Style Open
  • Ankle Style Open
  • Features Open Wrists and Ankles
  • Fits Chest Size 28-5/8"
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list