!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALLS DISP MCROP ELAS WR/AK 5XL

COVERALLS DISP MCROP ELAS WR/AK 5XL

CONDOR

COVERALLS DISP MCROP ELAS WR/AK 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS DISP MCROP ELAS WR/AK 5XL

COVERALLS DISP MCROP ELAS WR/AK 5XL

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDRCALT5XL
  • Mfr. Model # CALT5XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

White disposable coveralls with elastic wrists and ankles. Made from Microporous Film Laminate (MFL) material that is both light and durable. This one-time use garment is soft to the touch and tough on the job. Allows for comfortable fit and does not restrict wearer's movement on the job. 5X-Large.

Technical Specs

  • Item Disposable Coverall
  • Colour White
  • Fits Waist Size 62"
  • Material Microporous Film Laminate
  • Closure Type Zipper
  • Ankle Style Elastic
  • Fits Chest Size 67-1/2"
  • Inseam 31"
  • Seam Style Serged
  • Size 5X-Large

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list