Skip Content
COVERALLS DISP MCROP ANTI-STAT XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COVERALLS DISP MCROP ANTI-STAT XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDCA4A-XL
  • Mfr. Model # DCA4A-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2285
  • Shipping Weight 0.34 lbs

Product Details

White anti-static disposable coverall. Microporous film laminate garments (MFL) are light, durable and are made from spunbonded meltbown material (SMMS). One-time use anti-static MFL garments help to prevent the build-up of static electricity. May be used in areas that require anti-static protection to help minimize safety risks, such as the petro-chemical industry. X-Large.

Technical Specs

  • Material Microporous Film Laminate
  • Item Disposable Coverall
  • Size X-Large
  • Colour White
  • Closure Type Zipper
  • Seam Style Serged
  • Inseam 31"
  • Fits Chest Size 41"
  • Fits Waist Size 45-1/2"
  • Ankle Style Elastic
  • Cuff Style Elastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List