Skip Content
COVERALLS DISP MCROP ANTI-STAT 6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COVERALLS DISP MCROP ANTI-STAT 6XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDCA4A6XL
  • Mfr. Model # DCA4A6XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2285
  • Shipping Weight 0.4 lbs

Product Details

White anti-static disposable coverall. Microporous film laminate garments (MFL) are light, durable and are made from spunbonded meltbown material (SMMS). One-time use anti-static MFL garments help to prevent the build-up of static electricity. May be used in areas that require anti-static protection to help minimize safety risks, such as the petro-chemical industry. 6X-Large.

Technical Specs

  • Item Disposable Coverall
  • Colour White
  • Material Microporous Film Laminate
  • Size 6X-Large
  • Seam Style Serged
  • Closure Type Zipper
  • Inseam 31"
  • Fits Chest Size 70 1/2"
  • Fits Waist Size 65-1/2"
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list