Skip Content
COVERALLS DISP HOOD/BT WT 5XL PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS DISP HOOD/BT WT 5XL PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W779
  • Mfr. Model # 26W779
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.43 lbs

Product Details

Hooded Disposable Coveralls,Size 5XL,Polypropylene,White,Ankle Style with Attached Boots,Elastic Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 35-3/8 In.,Fits Waist Size 35-3/8 In. (Waist Width),Inseam 34-15/16 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Colour White
  • Material Polypropylene
  • Item Disposable Coverall
  • Size 5X-Large
  • Seam Style Serged
  • Closure Type Zipper
  • Fabric Weight 1.39 oz.
  • Inseam 34-15/16"
  • Fits Waist Size 35-3/8"
  • Cuff Style Elastic
  • Ankle Style With Attached Boots
  • Features Elastic Face and Wrists, Attached Boot Covers
  • Fits Chest Size 35-3/8"
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list