Skip Content
COVERALLS DISP HOOD/BT WT 4XL PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS DISP HOOD/BT WT 4XL PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W778
  • Mfr. Model # 26W778
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.43 lbs

Product Details

Hooded Disposable Coveralls,Size 4XL,Polypropylene,White,Ankle Style with Attached Boots,Elastic Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 33-9/16 In.,Fits Waist Size 33-9/16 In. (Waist Width),Inseam 33-13/16 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Colour White
  • Item Disposable Coverall
  • Material Polypropylene
  • Seam Style Serged
  • Closure Type Zipper
  • Fabric Weight 1.39 oz.
  • Fits Waist Size 33-9/16"
  • Inseam 33-13/16"
  • Ankle Style With Attached Boots
  • Cuff Style Elastic
  • Features Elastic Face and Wrists, Attached Boot Covers
  • Fits Chest Size 33-9/16"
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list